Beli floor duct legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Cable Duct Over Floor (Kabel Duct Lantai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp4.699.900

  2. PM Cable Duct (Kabel Duct)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

    PM Cable Duct (Kabel Duct)
    Deskripsi:
    Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.
    atribut:
    • Height (mm): 16
    • Length (cm): 200
  3. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  4. PM Cable Duct PVC (Kabel Duct PVC)
    Mulai

    Rp22.900

    PM Cable Duct PVC (Kabel Duct PVC)
    Deskripsi:
    PVC Cable Duct- Digunakan sebagai pelindung kabel dan tempat tarikan kabel pada panel listrik atau bangunan agar terlihat rapi- PM electric menyediakan solusi cable duct premium, dengan spesifikasi sebagai berikut :- Bahan PVC superior high impact- Max Temperature 85°C- Panjang 2m- Ketebalan cable duct : 1.5mm- Fire Retardant
  5. TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Mulai

    Rp149.900

    TRUSCO Wiring Duct (Pelindung Kabel Lantai)
    Deskripsi:
    -Optimum for floor wiring work including wiring for telephones and various OA equipment.-Since its inclination is gentle, it does not become an obstacle to the passage of trolley and person.-To protect the wiring on the floor.
    atribut:
    • Applicable Cable: VVF1.6x2Cx2 stripes
    • Thickness: 13mm
    • WidthxLength: 60mmx1m
    • Internal Dimensions: 30mm
  6. MIRAI Plastic Duct
    65%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp13.900

    MIRAI Plastic Duct
    Deskripsi:
    -Since the base has nail holes for the center display, you can easily fix it by driving nails.
  7. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp419.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  8. MASARU Cable Duct MK (Kabel Duct MK)
    Mulai

    Rp2.099.900

    MASARU Cable Duct MK (Kabel Duct MK)
    Deskripsi:
    -Can be used for organizing and protecting all wiring such as OA equipment and LAN construction works.-As the cover and the base are insertion type which is easy to detach, installation is easy and maintenance can also be easily performed.-Made of hardnes
  9. Legrand Stop Kontak Mosaic Series (Power Socket/Power Outlet)
    Mulai

    Rp1.799.900

    Legrand Stop Kontak Mosaic Series (Power Socket/Power Outlet)
    atribut:
    • Nominal Voltage (V): 250
    • Impact Protection (IK): IK04
    • Nominal Current (A): 16
    • Suitable For Degree Of Protection (IP): IP20
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 45
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Material Quality: Thermoplastic
    • Operating/Setting Temperature (°C): -5-35
    • Storage Temperature (°C): -10-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Voltage Type: AC
  10. Legrand Changeable Angle
    Mulai

    Rp399.900

    Legrand Changeable Angle
    atribut:
    • Material: Plastic
    • Color: White
    • Antimicrobial Treatment: No
    • Halogen Free: Yes
    • Material Quality: Other
    • Model : Moulded Hood
    • RAL Number: 9003
    • Suitable for Circuit Integrity: No
    • Surface Protection: Untreated
    • Type of Fastening: Snap On
    • With Protective Foil: No
  11. Legrand Cable Guide
    Mulai

    Rp10.999.900

    Legrand Cable Guide
    atribut:
    • Color: White
    • Operating/Setting Temperature (°C): -5-60
    • Material: Plastic
    • IP Protection: Other
    • Antimicrobial Treatment: No
    • Halogen Free: No
    • Length (mm): 2100
    • RAL Number: 9003
    • Storage Temperature (°C): -25-60
    • Surface Protection: Untreated
  12. Legrand Cable Duct Universal (Kabel Duct Universal)
    Mulai

    Rp1.999.900

    Legrand Cable Duct Universal (Kabel Duct Universal)
    atribut:
    • Storage Temperature (°C): -25-60
    • Impact Protection (IK): IK07
    • Color: White
    • Operating/Setting Temperature (°C): -5-60
    • Material Quality: Polyvinyl chloride (PVC)
    • Halogen Free: No
  13. PITHON Cable Duct PVC with Slot (Kabel Duct PVC dengan Slot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  14. Legrand Flat T Junction
    Mulai

    Rp709.900

    Legrand Flat T Junction
    atribut:
    • Color: White
    • Material: Plastic
    • Antimicrobial Treatment: No
    • Halogen Free: Yes
    • Material Quality: Other
    • Model : Base Unit and Cover
    • RAL Number: 9003
    • Suitable for Circuit Integrity: No
    • Surface Protection: Untreated
    • Type of Fastening: Snap On
    • With Protective Foil: No
Daftar Harga floor duct legrand Terbaru October 2026
Legrand Cable Duct Over Floor (Kabel Duct Lantai)Rp4.699.900
PM Cable Duct (Kabel Duct)Rp15.900
TRUSCO Wiring DuctRp129.900
PM Cable Duct PVC (Kabel Duct PVC)Rp22.900
TRUSCO Wiring Duct (Pelindung Kabel Lantai)Rp149.900
MIRAI Plastic DuctRp13.900
MASARU Cable Duct MK (Kabel Duct MK)Rp419.900
KOWA Cable Duct (Kabel Duct)Rp659.900
MASARU Cable Duct MK (Kabel Duct MK)Rp2.099.900
Legrand Stop Kontak Mosaic Series (Power Socket/Power Outlet)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)